Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 2 Gang, Rectangular, Metal
Mfr # WM2V-GY
Zoro # G610565729
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Length 4.72 in
- Width 4-9/16 in
- Depth 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WM2V-GY
- Zoro # G610565729
- UPC # 078477750391
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.72 in |
Width | 4-9/16 in |
Depth | 53/64 in |
Height | 4-23/32 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Material | Metal |
Cover Material | Aluminum |
Lid Style | Flat Lid |
Mounting Orientation | Vertical |
Standards | RU Compliant |
Includes | Mounting Screws, Weatherproof Cover, Weatherproof Gasket |
Mounting Box | FS or FD Weatherproof Boxes |
NEMA Rating | 3R |
Color | Gray |
For Use With | Duplex Receptacles, GFCI Receptacles, Single Receptacles |
Description
Gang Weatherproof Cover (2), For Use With Duplex Receptacles, GFCI Receptacles, Single Receptacles, Mounting Orientation Vertical, Lid Style Flat Lid, Number of Gangs 2, Cover Material Aluminum, Color Gray, Height 4 23/32 in, Width 4 9/16 in, Depth 53/64 in, NEMA Rating 3R, Standards RU Compliant, Includes Mounting Screws, Weatherproof Cover, Weatherproof Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 100 A, NEMA 3R (DTU223RB)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 5A, 250V AC, Non-Indicating (LPN-RK-5SP)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- Leviton Electrical Box Covers