Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, Steel
Mfr # LCV01-W
Zoro # G5667585
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 5 in
- Width 5 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LCV01-W
- Zoro # G5667585
- UPC # 78477705384
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 5 in |
Depth | 1-1/4 in |
Height | 5-3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Steel |
Color | White |
Application | For 1-gang device |
Product Type | Locking Cover |
Description
Locking Cover for 1-Gang Device - White, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- CHAMPION POWER EQUIPMENT Power Box (201174)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- Leviton Electrical Box Covers