Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, Plastic, Blank
Mfr # 42080-SCW
Zoro # G4064113
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Length 4 in
- Width 1.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-SCW
- Zoro # G4064113
- UPC # 78477774335
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 1.82 in |
Height | 0.44 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | Plastic |
Color | White |
Application | Commercial Applications |
Description
QuickPort Identification Windows for QuickPlate Tempo and Plastic QuickPort Wallpates, 10-Pack, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- Leviton Electrical Box Covers