Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle
Mfr # IUM1H-GY
Zoro # G210565884
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type GFCI Duplex Receptacle
- Width 5-3/8 in
- Depth 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IUM1H-GY
- Zoro # G210565884
- UPC # 078477843888
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 5-3/8 in |
Depth | 3-1/4 in |
Height | 5 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI Duplex Receptacle |
Material | Aluminum |
Body Material | Die-Cast Aluminum |
Mounting Orientation | Horizontal |
Includes | Gasket |
Color | Gray |
Standards | cULus, RoHS Compliant |
Description
Gang Weatherproof Cover (1), Mounting Orientation Horizontal, Receptacle Type Decora/GFCI Receptacle, Duplex, Depth 3 1/4 in, Number of Gangs 1, Width 5 3/8 in, Height 5 in, Color Gray, Standards cULus, RoHS Compliant, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- Leviton Electrical Box Covers