Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, ABS, Blank
Mfr # 42080-SCT
Zoro # G4059292
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Length 4 in
- Width 1.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-SCT
- Zoro # G4059292
- UPC # 78477774342
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 1.82 in |
Height | 0.44 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | ABS |
Color | Light Almond |
Application | Commercial Applications |
Description
QuickPort Identification Windows for QuickPlate Tempo and Plastic QuickPort Wallpates, 10-Pack, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp, cm, Blue, 250 ft. (13672)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- Leviton Electrical Box Covers