Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, ABS, Blank
Mfr # 42080-SCG
Zoro # G4061207
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Width 1.82 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-SCG
- Zoro # G4061207
- UPC # 78477774311
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 1.82 in |
Length | 4.00 in |
Height | 0.44 in |
Dimensions | 0.44 in H x 1.82 in W |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | ABS |
Color | Gray |
Application | Commercial Applications |
Mounting Type | Wall |
Description
QuickPort Identification Windows for QuickPlate Tempo and Plastic QuickPort Wallpates, 10-Pack, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 30A, Brown, 2-Pole Type, Toggle (3002BRN)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- Leviton Electrical Box Covers