Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle
Mfr # 5980-UCL
Zoro # G4024423
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type GFCI Receptacle
- Length 3.63 in
- Width 6.69 in
- Depth 3.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5980-UCL
- Zoro # G4024423
- UPC # 78477673928
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 3.63 in |
Width | 6.69 in |
Depth | 3.08 in |
Height | 3 in |
Size | Standard |
Knockout Size | 1.406 in |
Description
While-in-Use Cover for GFCI/Decora. Duplex and Single Outlet. Vertical - Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- RACO LOCKNUT 1" STEEL (1004)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- Leviton Electrical Box Covers