Shop All Electrical Boxes
Leviton
Electrical Box, Cable Box, ABS
Mfr # FTH00-W
Zoro # G4093653
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Cable Box
- Material ABS
- Width 3.15 in
- Depth 0.84 in
- Height 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # FTH00-W
- Zoro # G4093653
- UPC # 78477612682
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.15 in |
Depth | 0.84 in |
Height | 3.94 in |
Details
Item | Electrical Box |
Box Type | Cable Box |
Material | ABS |
Color | White |
Application | Residential Applications |
Type | Fiber |
Description
Fiber-to-the-Home Point of Entry Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Transformer (T45)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- STEEL CITY Electrical Box, 18 cu in, Switch Box, Steel, Rectangular (CXWOW)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- Leviton Electrical Boxes