Shop All Wall Plates
Leviton
Electrical Box Blank Mounting Plates, 2-Gang
Mfr # 84025-40
Zoro # G3516199
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Sub-Category Mounting Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84025-40
- Zoro # G3516199
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Overall Width | 4.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Plate Size | Standard |
Overall Depth | 0.2 in |
Overall Height | 4.5 in |
Details
Item | Wall Plate |
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Sub-Category | Mounting Accessories |
Standards | CSA, UL Listed |
Features | No Device Blank Wallplate |
Material Grade | Type 302 |
Mount Type | Box |
Number of Mount Holes | 4 |
Wall Plate Type | Blank |
Resistance Properties | Non-Magnetic |
Number of USB Openings | 0 |
Number of Outlet Openings | 0 |
Number of Switch Openings | 0 |
UL 94 Flammability Rating | Not Rated |
Description
Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, For Switch Type Not Applicable, Mount Hole Center-to-Center Height 3.3 in, Number of Mount Holes 4, Number of Outlet Openings 0, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Not Applicable, Outside Diameter Not Applicable, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- QUEST TECHNOLOGY INTERNATIONAL Non-Impact Punch Down Tool - 110 Punch Blade (Pocket Version) (TEL-6110)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- Leviton Lighting Controls