Shop All Electrical Boxes
Leviton
Electrical Box, Back Box, 2 Gang, Square
Mfr # 42777-2WA
Zoro # G0167502
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Back Box
- Number of Gangs 2
- Width 4.77 in
- Depth 1.89 in
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42777-2WA
- Zoro # G0167502
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 4.77 in |
Depth | 1.89 in |
Height | 4.72 in |
Details
Item | Electrical Box |
Box Type | Back Box |
Number of Gangs | 2 |
Opening Shape | Square |
Color | White |
Mounting | Surface Mount |
Type | Surface Mount Back Boxes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 4 Gang, Rectangular, Galvanized Steel, Blank (823)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS, 2 Gang, Malleable Iron (FS-2T-50)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- Leviton Electrical Boxes