Shop All Electrical Boxes
Leviton
Electrical Box, Back Box, 1 Gang, Plastic, Rectangular
Mfr # 42777-1WB
Zoro # G0179892
Sold in multiples of 15 for $140.25
$140.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Back Box
- Number of Gangs 1
- Material Plastic
- Width 2.96 in
- Depth 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42777-1WB
- Zoro # G0179892
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2.96 in |
Depth | 1.45 in |
Height | 4.72 in |
Details
Item | Electrical Box |
Box Type | Back Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | White |
Mounting | Surface Mount |
Type | Surface Mount Back Boxes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 150A, 2 Pole, 120/240V AC (UBITBFP1502)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (241)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- BELL Electrical Box, Outlet Box, 1 Gang, Rectangular (6198311)
- Leviton Electrical Boxes