Shop All Electrical Boxes
Leviton
Electrical Box, Back Box, 1 Gang, Plastic, Rectangular
Mfr # 42777-1IB
Zoro # G0163668
product price: $9.35
/ea
Sold in multiples of 15 for $140.25
$140.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Back Box
- Number of Gangs 1
- Material Plastic
- Width 2.96 in
- Depth 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42777-1IB
- Zoro # G0163668
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2.96 in |
Depth | 1.45 in |
Height | 4.72 in |
Details
Item | Electrical Box |
Box Type | Back Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | Ivory |
Mounting | Surface Mount |
Type | Surface Mount Back Boxes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Slotted Channel, 12 Gauge, Pre-Galvanized Zinc Plated, 1-5/8 x 1-5/8 x 8' (713138)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- ABB Electrical Box, 8 cu in, Switch Box, 1 Gang, PVC (B108BUPC)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- Leviton Electrical Boxes