Shop All Electrical Boxes
Leviton
Electrical Box, Back Box, 1 Gang, Plastic, Rectangular
Mfr # 42777-1EA
Zoro # G2548918
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Back Box
- Number of Gangs 1
- Material Plastic
- Width 2.96 in
- Depth 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42777-1EA
- Zoro # G2548918
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2.96 in |
Depth | 1.89 in |
Height | 4.72 in |
Details
Item | Electrical Box |
Box Type | Back Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | Black |
Mounting | Surface Mount |
Type | Surface Mount Back Boxes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- Leviton Electrical Boxes