Shop All Electrical Boxes
Leviton
Electrical Box, Back Box, 1 Gang, Plastic, Rectangular
Mfr # 132-42777-1WA
Zoro # G211362475
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Back Box
- Number of Gangs 1
- Material Plastic
- Width 2.96 in
- Depth 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 132-42777-1WA
- Zoro # G211362475
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.96 in |
Depth | 1.89 in |
Height | 4.72 in |
Details
Item | Electrical Box |
Box Type | Back Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000-F)
- RACO Electrical Box, Utility Box, Steel (6151906)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5343-0)
- STEEL CITY Electrical Box, 21 cu in, Square Box, Steel, Square (52151V1234(8197))
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- Leviton Electrical Boxes