Shop All Electrical Boxes
Leviton
Electrical Box, 87.3 cu in, FD Box, 2 Gang, 304 Stainless Steel
Mfr # FDSS2
Zoro # G4010712
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 87.3 cu in
- Box Type FD Box
- Number of Gangs 2
- Material 304 Stainless Steel
- Depth 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # FDSS2
- Zoro # G4010712
- UPC # 78477744963
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Depth | 3.07 in |
Height | 6.92 in |
Dimensions | 6.92 in H x 3.07 in D |
Details
Item | Electrical Box |
Capacity | 87.3 cu in |
Box Type | FD Box |
Number of Gangs | 2 |
Material | 304 Stainless Steel |
Application | Industrial Applications |
Device Type | FD Box |
Environment | Wet |
cULus | Listed to UL 514A |
Standard | UL 514A |
Type | Type FD Deep Non-Magnetic |
Description
FD Box, 2-Gang, 87.3 Cubic Inch Capacity, Type 304 Non-Magnetic Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- BELL OUTDOOR Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (254)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8125)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- Leviton Electrical Boxes