Shop All Electrical Boxes
Leviton
Electrical Box, 67.3 cu in, FD Box, 2 Gang, PVC
Mfr # FDBX2-YL
Zoro # G4063438
product price: $205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Capacity 67.3 cu in
- Box Type FD Box
- Number of Gangs 2
- Material PVC
- Conduit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # FDBX2-YL
- Zoro # G4063438
- UPC # 78477648049
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Conduit Size | 1 in |
Details
Item | Electrical Box |
Capacity | 67.3 cu in |
Box Type | FD Box |
Number of Gangs | 2 |
Material | PVC |
Color | Yellow |
Description
WETGUARD PVC DOUBLE GANG BOX, EXTRA DEEP 67.3 CUBIC INCH CAPACITY, WITH (4) 1 INCH CONDUIT OPENINGS, FOR USE WITH PVC CONDUIT. INCLUDES METAL MOUNTING PLATE WITH 8 INCH COF: YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- GROTE Switch, 4 Screw, On/Off, 15A (82-2119)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (1) 1-1/4" EMT (S1R8JNC8)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- Leviton Electrical Boxes