Shop All Electrical Boxes
Leviton
Electrical Box, 37.2 cu in, FD Box, 1 Gang, 18-8 Stainless Steel, Rectangular
Mfr # FDSS1
Zoro # G4010502
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 37.2 cu in
- Box Type FD Box
- Length 6.8750 in
- Number of Gangs 1
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # FDSS1
- Zoro # G4010502
- UPC # 78477744895
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6.8750 in |
Width | 3.04 in |
Depth | 3.07 in |
Height | 6.14 in |
Dimensions | 6.14 in H x 3.04 in W x 3.07 in D |
Details
Item | Electrical Box |
Capacity | 37.2 cu in |
Box Type | FD Box |
Number of Gangs | 1 |
Material | 18-8 Stainless Steel |
Opening Shape | Rectangular |
Application | Industrial Applications |
Environment | Wet |
Device Type | FD Box |
cULus | Listed to UL 514A |
Type | Type FD Deep Non-Magnetic |
Standard | UL 514A |
Description
FD Box, Single-Gang, 37.2 Cubic Inch Capacity, Type 304 Non-Magnetic Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T300D1)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- PLUGMOLD OUTLET STRIP-8 48"" (PM48C)
- Leviton Electrical Boxes