Shop All Electrical Box Covers
Leviton
Electrical Box, 1-Gang Vertical- GFCI
Mfr # 4998-GY
Zoro # G4043533
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 4-1/2 in
- Width 7 in
- Material Thermoplastic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4998-GY
- Zoro # G4043533
- UPC # 78477201084
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 4-1/2 in |
Width | 7 in |
Height | 3/4 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic Nylon |
Color | Gray |
Gang | 1 |
Type | Weather-Resistant |
Mount | Device |
Feature | Self Closing Lid |
Orientation | Vertical |
Standards and Certifications | UL/CSA |
Application | Commercial, Industrial |
Standard | CSA Certified;UL Listed |
Description
1-Gang Decora Device Wallplate Cover, Weather-Resistant, Thermoplastic, Device Mount, Vertical Self Closing Lid, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- MARINCO Marinco Standard Pigtail Adapter Dock Side Male 15A 125V Straight Blade With Locking Screw (104SPP)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- Leviton Electrical Box Covers