Shop All Enclosure Covers & Accessories
Leviton
E2XHD MTP PASS THROUGH CASSETTE KIT 4 KEY UP ADAPTERS
Mfr # E2XHD-4MB
Zoro # G4466385
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25 in
- Width 7.00 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-4MB
- Zoro # G4466385
- UPC # 78477600733
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.25 in |
Width | 7.00 in |
Length | 5.00 in |
Description
e2XHD MTP-MTP Pass-Through Cassette, four key-up-key-up adapters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- ABB 1 PVC Conduit Coupling (E940FR-CTN)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Wing Knob Non-Locking Black (SCE-DLWKF)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- HAMMOND Closure Plate w/o KO, 4 x 4, Galv (CWCP4GNK)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- Leviton Enclosure Covers & Accessories