Shop All USB Hubs & Converters
Leviton
E2XHD 12-FIBER QUICKPORT LC CASSETTE. OM3/OM4 - AQUA
Mfr # E2XLC-AQU
Zoro # G4461327
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.00 in
- Height 6.25 in
- Color Aqua
- Type Type LC
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XLC-AQU
- Zoro # G4461327
- UPC # 78477629116
- Country of Origin United States
- Category USB Hubs & Converters
Dimensions
Width | 7.00 in |
Height | 6.25 in |
Length | 5.00 in |
Details
Color | Aqua |
Type | Type LC |
Series | e2XHD |
Fiber Type | OM3/OM4 Multi-Mode |
Fiber Count | 12 |
Description
e2XHD 12-fiber QuickPort LC Cassette. OM3/OM4 - Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Pink (PP-MS-193168148815-PNK)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- SANOXY 4 Ports Powered USB 3.0 HUB Splitter 5Gbps External AC Power Adapter (274455688352)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- SWE-TECH 3C USB-C video cable, USB-C device to DisplayPort display, 3 foot, white (FWT10U2-36003)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- Leviton USB Hubs & Converters