Shop All Wall Plates
Leviton
Duplex Wall Plate, 2 Gang, Ivory
Mfr # 80516-I
Zoro # G4041713
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80516-I
- Zoro # G4041713
- UPC # 78477491928
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 2 |
Color | Ivory |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Duplex |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.255 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
2-Gang Duplex Device Receptacle Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- LEVITON Wallplates S182-N (84047-40)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Combination 3 Gang Wallplate (88047)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- Leviton Wall Plates