Shop All Wall Plates
This Product is Discontinued
Leviton
Duplex Wall Plate, 2 Gang, Brown (Discontinued)
Mfr # 85016
Zoro # G4057244
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color Brown
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85016
- Zoro # G4057244
- UPC # 78477436509
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 2 |
Color | Brown |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description
2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.