Shop All Wall Plates
Leviton
Duplex Wall Plate, 1 Gang, White
Mfr # 88003
Zoro # G4060412
product price: $0.55
/ea
Sold in multiples of 16 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88003
- Zoro # G4060412
- UPC # 78477086933
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.75 in |
Length | 6.25 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Item | Duplex Receptacle Wall Plate |
Color | White |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Thickness | 0.220 in |
Mounting | Device |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JJS-175)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- HUBBELL WIRING 2-Gang Duplex Wall Plate - Light Almond (P82LA)
- Leviton Wall Plates