Shop All Wall Plates
Leviton
Duplex Wall Plate, 1 Gang, Brown
Mfr # 85003
Zoro # G4046805
Sold in multiples of 16 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 85003
- Zoro # G4046805
- UPC # 78477151297
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 1 |
Color | Brown |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-10-BK)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- Leviton Wall Plates