Shop All Fiber Optic Cable
Leviton
Duplex Fiber Cord, Lc To Lc, 50/125, Om3, Lshf, 3M
Mfr # 5LDLC-M03
Zoro # G2795546
product price: $34.39
/ea
Sold in multiples of 25 for $859.75
$859.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 3 meters
- Assembly Type Fiber Patch Cord
- Family Economy
- Fiber Type OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5LDLC-M03
- Zoro # G2795546
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 3 meters |
Details
Connector Type | LC - LC |
Assembly Type | Fiber Patch Cord |
Family | Economy |
Fiber Type | OM3 |
Connector | LC-LC |
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- Leviton Fiber Optic Cable