Shop All Fiber Optic Cable
Leviton
Duplex Fiber Cord, Lc To Lc, 50/125, Om3, Lshf, 2M
Mfr # 5LDLC-M02
Zoro # G2795397
product price: $32.25
/ea
Sold in multiples of 3 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 2 meters
- Assembly Type Fiber Patch Cord
- Family Economy
- Fiber Type OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5LDLC-M02
- Zoro # G2795397
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 2 meters |
Details
Connector Type | LC - LC |
Assembly Type | Fiber Patch Cord |
Family | Economy |
Fiber Type | OM3 |
Connector | LC-LC |
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 14A, 32V AC, 1kA at 32V DC, 5 PK (AGC-14-R)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- Leviton Fiber Optic Cable