Shop All Fiber Optic Cable
Leviton
Duplex Fiber Cord, Lc To Lc, 50/125, Om3, Lshf, 1M
Mfr # 5LDLC-M01
Zoro # G2800787
product price: $30.29
/ea
Sold in multiples of 25 for $757.25
$757.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 1 meter
- Connector LC-LC
- Family Economy
- Fiber Type OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5LDLC-M01
- Zoro # G2800787
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 1 meter |
Details
Connector Type | LC - LC |
Connector | LC-LC |
Family | Economy |
Fiber Type | OM3 |
Assembly Type | Fiber Patch Cord |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLK008)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- LOWELL Attenuator 200W 7025V (200LVC)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- Leviton Fiber Optic Cable