Shop All Wall Plates
Leviton
Duplex 3 Gang Wallplate
Mfr # 84030-40
Zoro # G4048808
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 7.2100 in
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84030-40
- Zoro # G4048808
- UPC # 78477780039
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 7.2100 in |
Length | 6.10 in |
Width | 6.89 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Duplex |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Construction | Metal |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Duplex Device Receptacle Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- Leviton Lighting Controls