Shop All Wall Plates
Leviton
Duplex 2 Gang Wallplate
Mfr # 88078
Zoro # G4058766
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Type Combination
- Length 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88078
- Zoro # G4058766
- UPC # 78477780596
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 7.50 in |
Height | 0.50 in |
Width | 8.12 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Strap |
Gang | 2 |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Duplex 1-Telephone/Cable .406 Device Combination Wallplate, Thermoset, Strap Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- VAST Strut Channel Fitting, Silver, 1/4 (V637EG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- Leviton Wall Plates