Shop All Wall Plates
Leviton
Duplex 1G Cover Plate
Mfr # 3051-Y
Zoro # G4064418
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Thermoplastic
- Width 7.25 in
- Length 5.00 in
- Height 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3051-Y
- Zoro # G4064418
- UPC # 78477408957
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.21 in |
Details
Color | Yellow |
Material | Thermoplastic |
Type | Coverplate |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Plate Material | Polycarbonate |
Device Type | Cover |
Operating Temperature | -40°C to 100°C |
Gang | 1 |
Application | Commercial |
Mounting | Threaded |
Standard | UL Listed 514D;RoHS Compliant |
Number of Receptacles | 2 |
Receptacle | Multiple |
Temperature Rating | -40 to 120 °C |
Environmental Conditions | Flammability V-0 |
Description
Coverplate, Standard, Single-Gang, Thermoplastic, Duplex Receptacle, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (5X839)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Outdoor Cvr Plate (4976-GY)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- Leviton Lighting Controls