Shop All Wall Plates
Leviton
Duplex 1G Cover Plate
Mfr # 3051-E
Zoro # G4078323
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Width 7.25 in
- Length 5.00 in
- Height 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3051-E
- Zoro # G4078323
- UPC # 78477408964
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.21 in |
Details
Color | Black |
Material | Thermoplastic |
Type | Coverplate |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Gang | 1 |
Operating Temperature | -40°C to 100°C |
Device Type | Cover |
Plate Material | Polycarbonate |
Temperature Rating | -40 to 120 °C |
Standard | UL Listed 514D;RoHS Compliant |
Mounting | Threaded |
Application | Commercial |
Number of Receptacles | 2 |
Environmental Conditions | Flammability V-0 |
Receptacle | Multiple |
Description
Coverplate, Standard, Single-Gang, Thermoplastic, Duplex Receptacle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Cover (001-04979-0GY)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- DELTANA Mortise Bolt Black (MB175U19)
- Leviton Wall Plates