Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-XY
Zoro # G3899193
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-XY
- Zoro # G3899193
- UPC # 78477386576
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 2 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Yellow |
Dust Cap | Santoprene TPV |
Bus Bar Insulator | Santoprene TPV |
Clevis Pin | Stainless Steel |
Gender | Male |
Receptacle Housing | Powder-Coated Cast Aluminum |
Padlock Bracket | Stainless Steel |
Housing Gasket | Rubber |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 200' Length - Green (HS358-S200-GREEN)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG30Z20)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- Leviton Busways & Bus Plugs