Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-XW
Zoro # G3899288
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-XW
- Zoro # G3899288
- UPC # 78477386675
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8.12 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 2 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | White |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Padlock Bracket | Stainless Steel |
Gender | Male |
Clevis Pin | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Bus Bar Insulator | Santoprene TPV |
Dust Cap | Santoprene TPV |
Housing Gasket | Rubber |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO21001021)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- Leviton Power Distribution