Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-XR
Zoro # G3899604
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-XR
- Zoro # G3899604
- UPC # 78477387382
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 2 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Color | Red |
Clevis Pin | Stainless Steel |
Dust Cap | Santoprene TPV |
Bus Bar Insulator | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Receptacle Housing | Powder-Coated Cast Aluminum |
Housing Gasket | Rubber |
Padlock Bracket | Stainless Steel |
Gender | Male |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- SIEMENS Control Transformer, 50 VA, 55°C, 120V AC, 240V AC (MT0050A)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- Leviton Busways & Bus Plugs