Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-XG
Zoro # G3899096
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR2-XG
- Zoro # G3899096
- UPC # 78477386569
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 2 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Color | Green |
Bus Bar Insulator | Santoprene TPV |
Gender | Male |
Padlock Bracket | Stainless Steel |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Housing Gasket | Rubber |
Clevis Pin | Stainless Steel |
Dust Cap | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- LEVITON Blank Wallplate 1G White (88014-000)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- Leviton Busways & Bus Plugs