Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-CW
Zoro # G3899796
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-CW
- Zoro # G3899796
- UPC # 78477343944
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | White |
Dust Cap | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Receptacle Housing | Powder-Coated Cast Aluminum |
Padlock Bracket | Stainless Steel |
Housing Gasket | Rubber |
Bus Bar Insulator | Santoprene TPV |
Clevis Pin | Stainless Steel |
Gender | Male |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- Leviton Power Distribution