Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-CR
Zoro # G3899473
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-CR
- Zoro # G3899473
- UPC # 78477343951
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- Leviton Busways & Bus Plugs