Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-CH
Zoro # G3899324
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR2-CH
- Zoro # G3899324
- UPC # 78477344101
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 MCM |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- PANDUIT Busbar Kit, Various (RGRB19CN)
- UBI Replacement Buss Bar, Assembly, 125A (UBIZRBK12)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- Leviton Power Distribution