Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-CG
Zoro # G3899078
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-CG
- Zoro # G3899078
- UPC # 78477344033
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double' Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO2)
- IDEAL Punch Down Tool w/110 Blade (35-485)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- Leviton Power Distribution