Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-XH
Zoro # G3899778
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR2-XH
- Zoro # G3899778
- UPC # 78477386811
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 2 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Brown |
Bus Bar Insulator | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Housing Gasket | Rubber |
Padlock Bracket | Stainless Steel |
Clevis Pin | Stainless Steel |
Gender | Female |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Dust Cap | Santoprene TPV |
Description
49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- Leviton Power Distribution