Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-XG
Zoro # G3899787
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR2-XG
- Zoro # G3899787
- UPC # 78477386774
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 2 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Green |
Gender | Female |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Clevis Pin | Stainless Steel |
Housing Gasket | Rubber |
Bus Bar Insulator | Santoprene TPV |
Padlock Bracket | Stainless Steel |
Dust Cap | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Description
49 Series, Rhino-Hide Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt,1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- PANDUIT Busbar Kit, Various (RGRB19CN)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- Leviton Busways & Bus Plugs