Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-XB
Zoro # G3899333
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR2-XB
- Zoro # G3899333
- UPC # 78477386767
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- Leviton Power Distribution