Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-CY
Zoro # G3899236
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR2-CY
- Zoro # G3899236
- UPC # 78477344057
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8.12 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Yellow |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Dust Cap | Santoprene TPV |
Bus Bar Insulator | Santoprene TPV |
Padlock Bracket | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Housing Gasket | Rubber |
Gender | Female |
Clevis Pin | Stainless Steel |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Combination Connector, Steel, Connectors (1585)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- SIEMENS Bus Plug, 100A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14353)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- PANDUIT Busbar Kit, Various (RGRB19CN)
- Leviton Power Distribution