Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-CW
Zoro # G3899245
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR2-CW
- Zoro # G3899245
- UPC # 78477343913
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | White |
Gender | Female |
Bus Bar Insulator | Santoprene TPV |
Padlock Bracket | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Clevis Pin | Stainless Steel |
Dust Cap | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Housing Gasket | Rubber |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- Leviton Power Distribution