Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-CR
Zoro # G3899175
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR2-CR
- Zoro # G3899175
- UPC # 78477343920
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24A)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- ALLEN BRADLEY 12Pin Bus Bar, 1489AMCL112 (1489-AMCL112)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- Leviton Power Distribution