Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-CO
Zoro # G3899735
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR2-CO
- Zoro # G3899735
- UPC # 78477344064
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Double Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Orange |
Housing Gasket | Rubber |
Gender | Female |
Bus Bar Insulator | Santoprene TPV |
Clevis Pin | Stainless Steel |
Dust Cap | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Padlock Bracket | Stainless Steel |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- SEA-DOG Buss Bar w/Cover, 6 Terminals (426692-3)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- Leviton Power Distribution