Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-CG
Zoro # G3899683
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR2-CG
- Zoro # G3899683
- UPC # 78477344026
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- Leviton Power Distribution