Shop All Busways & Bus Plugs
Leviton
Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR2-CB
Zoro # G3899446
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR2-CB
- Zoro # G3899446
- UPC # 78477343937
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- Leviton Power Distribution