Shop All Circuit Breaker & Panelboard Accessories
Leviton
DISTRIBUTION OR CONTROL BOARD FIXTURES CABLE MANAGEMENT CLIP GREY
Mfr # 49005-CMC
Zoro # G4463725
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.8750 in
- Material Polycarbonate
- Color Gray
- Height 9.2500 in
- Specifications 17.18 in L x 1.6 in W, 2RU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49005-CMC
- Zoro # G4463725
- UPC # 78477970478
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 17.8750 in |
Height | 9.2500 in |
Details
Item | Distribution Or Control Board Fixtures |
Material | Polycarbonate |
Color | Gray |
Specifications | 17.18 in L x 1.6 in W, 2RU |
Suitable For Use With | 49005-CMB Cable Management Bar |
Description
Cable Management Clip, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDO1V02H30S)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- Leviton Circuit Breaker & Panelboard Accessories