Shop All Mechanical Interlock Devices
Leviton
DISCONNECT SWITCH N/F MECH INTERLOCK ENC 3PO4WI3PH 20A240V
Mfr # 420MI9W
Zoro # G4461458
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Wires 4
- Number of Poles 3
- Type Pin & Sleeve Non Fused Mechanical Interlock
- Material Valox® 357
- Height 8.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 420MI9W
- Zoro # G4461458
- UPC # 78477125878
- Country of Origin Unknown
- Category Mechanical Interlock Devices
Dimensions
Height | 8.49 in |
Width | 6.5 in |
Dimensions | 12.52 in H x 8.78 in W x 8.29 in D |
Length | 13.19 in |
Details
Number of Wires | 4 |
Number of Poles | 3 |
Type | Pin & Sleeve Non Fused Mechanical Interlock |
Material | Valox® 357 |
Application | Industrial |
Power Rating | 10 hp |
Voltage Rating | 240 VAC |
Actuator | Cam Lever |
Contact Rating | 240 V;20 AMP |
Amperage Rating | 20 A |
Enclosure | NEMA 3R/4X/12K/IP67/IP69K |
Standard | UL Listed (231, 1686);UL Listed (508 Non-Fused);UL Listed (98 Fused);CSA Certified (C22.2);CE Marking (Per low voltage directives 73\23\EEC);93\68\EEC;IEC Rating (60309-1 and 60309-2) |
Color | Blue |
Operating Temperature | -40 to +60 °C |
Environmental Conditions | Flammability (0.6 V-0) |
Description
20 Amp, 240 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Set Screw Coupling, Steel (2152)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- Leviton Pin & Sleeve Devices